Shop All Stereo & Optical Audio Cables
Monoprice
HDMI Extension Cable, Black, 10 ft., 24AWG
Mfr # 3343
Zoro # G1789112
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed
- Length 10 ft
- Cable Length 10 ft
- Jacket Material PVC
- For Use With Audio-Visual Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 3343
- Zoro # G1789112
- UPC # 844660033431
- Country of Origin Indonesia
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft |
Cable Length | 10 ft |
Conductor Size | 24 AWG |
Overall Length | 10 ft |
Description
HDMI Extension Cable, Cable Color Black, Overall Length 10 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 24 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type HDMI Female, End 2 Connection Type HDMI Male, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 1.0/1.1 Cable, up to 150ftL, Black (6042)
- FELLOWES Gel Crystals Keyboard, Wrist Rest, Blue (91137)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Ever Green EPL-80WHS Power System (ML100-12GEL106)
- TARGUS 24" Wide Privacy Filter Screen, ASF24WUSZ (ASF24WUSZ)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 25 ft. (126)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- MONOPRICE Trs M Toxlr M 8 Chan Snake Cable 20 ft. (601298)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., White (6315)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 6 ft. (660)
- MONOPRICE A/V Cable, 2 RCA M/M, 25ft (2866)
- MONOPRICE 10ft Premium 3.5mm Stereo Male to 3.5mm Stereo Male 22AWG Cable (Gold (5578)
- Monoprice Stereo & Optical Audio Cables