Shop All Stereo & Optical Audio Cables
Monoprice
HDMI-DVI Cables, Black, 6 ft., 28AWG
Mfr # 2404
Zoro # G2766355
original price:
$11.09
12% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed
- Length 6 ft
- Cable Length 6 ft
- Jacket Material PVC
- For Use With Audio-Visual Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2404
- Zoro # G2766355
- UPC # 844660024040
- Country of Origin Viet Nam
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft |
Cable Length | 6 ft |
Conductor Size | 28 AWG |
Overall Length | 6 ft |
Description
HDMI Adapter Cable, Cable Color Black, Overall Length 6 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type HDMI Male, End 2 Connection Type DVI-D Male, Standards CEC, CSA, RoHS Compliant, UL Listed, Conductor Finish Nonplated, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Pro Case For Apple Iphone 14 Pro Max , Black (77-88714)
- ILC Replacement for Sylvania P-vip 150-180/1.0e22r Bare Lamp Only (P-VIP 150-180/1.0E22R BARE LAMP ONLY SYLVANIA)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Uniwell SLA1161 (ML50-126111)
- 3M Bright Screen Privacy Filter for 15.6in Laptop, Black/Matte (BP156W9B)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- MONOPRICE Coaxial Cable, RG-6, 15 ft., Black (6314)
- MONOPRICE A/V Cable, 3.5mm(F)/2 RCA(M), 6inch (5612)
- MONOPRICE Trs Male To Male 16AWG Cable 1.5 ft. (4791)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRS Audio Cable_ 6ft (18630)
- MONOPRICE A/V Cable, 2 RCA M/M, 35ft (2867)
- TRIPP LITE Null Modem Serial RS232 Cable Adapter DB9 Female / Female 10ft (P450-010)
- Monoprice Stereo & Optical Audio Cables