Monoprice

HDMI-DVI Cables, Black, 3 ft., 24AWG (Discontinued)


Key Features

  • Length 3 ft
  • Cable Type High Speed
  • Cable Length 3 ft
  • For Use With Audio-Visual Equipment
  • Jacket Material PVC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 3 ft
Cable Length 3 ft
Conductor Size 24 AWG
Overall Length 3 ft

Description

HDMI Adapter Cable, Cable Color Black, Overall Length 3 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 24 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type DVI-D Male, End 2 Connection Type HDMI Male, Jacket Color Black, Standards CSA, RoHS Compliant, UL Listed, Conductor Finish Nonplated, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.