Shop All Stereo & Optical Audio Cables
Monoprice
HDMI-DVI Cables, Black, 10 ft., 28AWG
Mfr # 2405
Zoro # G2765935
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Standard Speed
- Length 10 ft
- Jacket Material PVC
- For Use With Audio-Visual Equipment
- Connector Type DVI-D Male/HDMI Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 2405
- Zoro # G2765935
- UPC # 844660024057
- Country of Origin Viet Nam
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft |
Conductor Size | 28 AWG |
Overall Length | 10 ft |
Description
HDMI Adapter Cable, Cable Color Black, Overall Length 10 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type HDMI Male, End 2 Connection Type DVI-D Male, Standards CEC, CSA, RoHS Compliant, UL Listed, Conductor Finish Nonplated, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-2032-5)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Polaris 500 Sportsman HO '96-'13 (YTX14AH72)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- ILC Replacement For Ademco Walynx-Rchb-Sc Battery (WALYNX-RCHB-SC)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., Black (6313)
- MONOPRICE Midi Cable W 5 P Din Plugs, Black20 ft. (8535)
- MONOPRICE Audio Cable, 3.5mm Jack, 6 In (667)
- MONOPRICE Db 9 M/F Molded Cable 3 ft. (4880)
- MONOPRICE A/V Cable, Optical Toslink, 35ft (2832)
- MONOPRICE A/V Cable, Optical Toslink, 50ft (2669)
- CABLE WHOLESALE Cable Wholesale 10TT-40106 5 mm Premium Grade Digital Audio Toslink Fiber Optic Cable - 6 ft. (10TT-40106)
- Monoprice Stereo & Optical Audio Cables