Shop All HDMI Cables
Monoprice
HDMI Cable, Std Speed, Green, 3ft, 28AWG
Mfr # 3950
Zoro # G2442587
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type High Speed
- Jacket Material PVC
- For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD
- Connector Type HDMI Male/HDMI Male
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3950
- Zoro # G2442587
- UPC # 844660039501
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 3 ft |
Conductor Size | 28 AWG |
Overall Length | 3 ft |
Description
HDMI Cable, Cable Color Green, Overall Length 3 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Male, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 8’’ Wireless Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with Built-in Rechargea (PPHP874B)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 6 Pack (ML4-6MP68721042774)
- BLACK BOX Rackmount Fiber Shelf Pull-Out Tray (JPM427A-R2)
- SPECO TECHNOLOGIES PA Weatherproof Alarm Siren, 30W, 8 ohm (SA15RP)
- MONOPRICE HDMI Cable, High Speed, Green, 6ft., 28AWG (3953)
- MONOPRICE Cable Coupler, HDMI, Black, Straight (2781)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 35 ft. (13758)
- MONOPRICE A/V Switch, HDMI 4x1 Cert (3D) (5557)
- MONOPRICE Ultra Slim Series Ultra 8K High Speed HDMI Cable_ 48Gbps_ 8K_ Dynamic (39478)
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg (3733)
- TRIPP LITE CABLE, HDMI, GOLD, 6FT, BK (TRPP568006)
- Monoprice HDMI Cables