Shop All HDMI Cables
This Product is Discontinued
Monoprice
HDMI Cable, Std Speed, Black, 75ft, 22AWG (Discontinued)
Mfr # 2893
Zoro # G2103446
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 75 ft
- Cable Type Standard Speed
- Cable Length 75 ft
- Jacket Material PVC
- For Use With Audio-Visual Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2893
- Zoro # G2103446
- UPC # 844660028932
- Country of Origin Multiple
- Category HDMI Cables
Dimensions
Length | 75 ft |
Cable Length | 75 ft |
Conductor Size | 22 AWG |
Details
Cable Type | Standard Speed |
Jacket Material | PVC |
For Use With | Audio-Visual Equipment |
Connector Type | HDMI Male/HDMI Male |
Color | Black |
Features | 480i to 720p/1080i Resolution, Bandwidth up to 165MHz, Deep Color: 10/12/16-Bit, HD Audio, In Wall Rated |
Conductor Material | Tin-Plated Copper |
Shielding Type | Triple EMI Shielded |
Wire Gauge | 22 AWG |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Triple Shielded Level, EMI Shielding |
Standards | UL/CSA ROHS Compliant |
Item | HDMI Cable |
Description
HDMI Cable, For Use With Audio-Visual Equipment, Jacket Material PVC, Standards UL/CSA ROHS Compliant, Conductor Material Tin-Plated Copper, Features 480i to 720p/1080i Resolution, Bandwidth up to 165MHz, Deep Color: 10/12/16-Bit, HD Audio, In Wall Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.