Shop All HDMI Cables
This Product is Discontinued
Monoprice
HDMI Cable, RedMere, Black, 30 Ft (Discontinued)
Mfr # 9170
Zoro # G8435174
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 30 ft
- Cable Type High Speed, Slim
- Cable Length 30 ft
- Jacket Material PVC
- For Use With Audio-Visual Equipment, Home Theater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9170
- Zoro # G8435174
- UPC # 844660091707
- Country of Origin Multiple
- Category HDMI Cables
Dimensions
Length | 30 ft |
Cable Length | 30 ft |
Conductor Size | 28 AWG |
Overall Length | 30 ft |
Details
Cable Type | High Speed, Slim |
Jacket Material | PVC |
For Use With | Audio-Visual Equipment, Home Theater |
Connector Type | HDMI Male/HDMI Male |
Color | Black |
Features | 3D, 480i to 4k x 2k Resolution, Bandwidth up to 340MHz, Deep Color: 10/12/16-Bit, Ethernet, HD Audio, In Wall Rated, RedMere Technology |
Conductor Material | Nonplated Copper |
Wire Gauge | 28 AWG |
Number of Cables | 1 |
Standards | ATC Certified |
Item | HDMI Cable |
Cable Color | Black |
Total Number of Cables | 1 |
Description
HDMI Cable, Cable Color Black, Overall Length 30 ft, For Use With Audio-Visual Equipment, Home Theater, Jacket Material PVC, Total Number of Cables 1, Standards ATC Certified, Conductor Material Nonplated Copper, Features 3D, 480i to 4k x 2k Resolution, Bandwidth up to 340MHz, Deep Color: 10/12/16-Bit, Ethernet, HD Audio, In Wall Rated, RedMere Technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.