Shop All HDMI Cables
Monoprice
HDMI Cable, High Speed, Green, 6ft., 28AWG
Mfr # 3953
Zoro # G2388757
original price:
$10.24
44% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed
- For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD
- Jacket Material PVC
- Connector Type HDMI Male/HDMI Male
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3953
- Zoro # G2388757
- UPC # 844660039532
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 6 ft |
Conductor Size | 28 AWG |
Overall Length | 6 ft |
Description
HDMI Cable, Cable Color Green, Overall Length 6 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Male, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 2.9Ah, UB1229T, F1 (Faston Tab) Terminal, AGM Type (D5700)
- TRIPP LITE CABLE, USB 2.0 A TO C, 6' (TRPU038006)
- ARTISTIC Wireless Charging Pads, Qi Wireless Charging, 5W, 11", Black (ART59026M)
- MOTOROLA Surveillance Kit, Rubber Earbud Included (HKLN4601A)
- MONOPRICE HDMI Cable, Std Speed, Green, 3ft, 28AWG (3950)
- MONOPRICE Micro HDMI(M) to HDMI(F) Adapter, 6Inch (7603)
- MONOPRICE High Speed HDMI Cable, 3 ft.Black (3871)
- MONOPRICE High Speed HDMI Cable, Hdr, 10 ft., Black (15429)
- MONOPRICE Camera Cord, Mini-HDMI to HDMI, 6ft (3645)
- MONOPRICE HDMI Cable, High Speed, Black, 12ft., 28AWG (4959)
- AXIOM MANUFACTURING Axiom High Speed Hdmi Cable M/M 30Ft (HDMIMM30-AX)
- Monoprice HDMI Cables