Shop All HDMI Cables
Monoprice
HDMI Cable, High Speed, Black, 8ft., 28AWG
Mfr # 4958
Zoro # G2567862
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed
- For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD
- Jacket Material PVC
- Connector Type HDMI Male/HDMI Male
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4958
- Zoro # G2567862
- UPC # 844660049586
- Country of Origin Indonesia
- Category HDMI Cables
Dimensions
Length | 8 ft |
Conductor Size | 28 AWG |
Overall Length | 8 ft |
Description
HDMI Cable, Cable Color Black, Overall Length 8 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Male, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN Manhattan Usb Success Wireless Orange/Black Optical Mouse, 3 Buttons, (179409)
- ADESSO CyberTrack H6 4K USB Fixed Focus Webcam with Microphone, 3840 Pixels x 2160 Pixels, 8 Mpixels, Black (CYBERTRACKH6)
- TRIPP LITE Coax Monitor Cable, 6 ft., Black (P502006)
- SILENX SilenX EFX-12-15 120 mm. 15DBA Fluid Dynamic Bearing Fan (EFX-12-15)
- MONOPRICE HDMI Cable, High Speed, Black, 5ft., 28AWG (4957)
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg (3733)
- MONOPRICE High Speed HDMI Cable with HDMI Mini Connector - 4K@24Hz_ 10.2Gbps_ 30 (6962)
- MONOPRICE HDMI Cable, High Speed, Black, 12ft., 28AWG (4959)
- MONOPRICE HDMI Wall Plate, 1, HDMI F/F Adapt (12100)
- MONOPRICE High Speed HDMI Cable, 5 ft.Generic (13777)
- DYNO HDMI PREMIUM 4K CABLES-HDMI06 - Premium HDMI Certified Cable 6FT, 4K/60Hz, HD, ARC, 4:4:4, HD (DYN-310081)
- Monoprice HDMI Cables