Shop All HDMI Cables
Monoprice
HDMI Cable, High Speed, Black, 4ft., 28AWG
Mfr # 4956
Zoro # G2204386
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed
- Length 4 ft
- Cable Length 4 ft
- Jacket Material PVC
- For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4956
- Zoro # G2204386
- UPC # 844660049562
- Country of Origin Indonesia
- Category HDMI Cables
Dimensions
Length | 4 ft |
Cable Length | 4 ft |
Conductor Size | 28 AWG |
Overall Length | 4 ft |
Description
HDMI Cable, Cable Color Black, Overall Length 4 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Male, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Replacement Battery for BikeMaster HTZ12S-BS (MAX3946710)
- SWAY Minioke LED Go Bluetooth Karaoke Speaker Black (SWAY-MINIOKE-LEDGO)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- ILC Replacement for Kodak Model 800 replacement light bulb lamp (MODEL 800 KODAK)
- MONOPRICE CPU Cord Adapter, M1-D-(P&D) M/HDMI F (2689)
- MONOPRICE HDMI Cable, Std Speed, Blue, 1.5ft, 28AWG (3944)
- MONOPRICE Consul Series USB-C HDMI Adapter with Gigabit Ethernet_ 3-Port USB 3.0 (35509)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12962)
- MONOPRICE Blackbird - 4x1 HDMI 1.4 Switch_ Quad Multiview_ HDCP 2.2_ Remote Cont (24740)
- MONOPRICE Camera Cord, Mini-HDMI to HDMI, 6ft (3645)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 25' (TRPP569025)
- Monoprice HDMI Cables