Shop All HDMI Cables
Monoprice
HDMI Cable, High Speed, Black, 3ft., 28AWG
Mfr # 6078
Zoro # G0883547
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Cable Type High Speed with Ethernet
- Jacket Material PVC
- For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6078
- Zoro # G0883547
- UPC # 844660060789
- Country of Origin Indonesia
- Category HDMI Cables
Dimensions
Length | 3 ft |
Conductor Size | 28 AWG |
Overall Length | 3 ft |
Description
HDMI Cable, Cable Color Black, Overall Length 3 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Male, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKJ3)
- VIDEO MOUNT PRODUCTS Adaptor, Pole, 100 lb. Load Cap., Silver (PDSLFTB)
- TYCON SYSTEMS Battery, Non-Spillable, 12V 9AH AGM, SLA (TPBAT12-9)
- LOGITECH Logi G840 XL Gmng MousePad Blk (943-000776)
- MONOPRICE High Speed HDMI Cable, 5 ft.Generic (13777)
- MONOPRICE HDMI Cable, Std Speed, Blue, 1.5ft, 28AWG (3944)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 75 ft. (13762)
- MONOPRICE DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami (31230)
- MONOPRICE HDMI Cable, 6 ft, L, Shielded, Black (44344)
- MONOPRICE A/V Switch, HDMI 4x1 Cert (3D) (5557)
- MONOPRICE Mini DisplayPort 1.2a to 4K at 60Hz HDMI Active UHD Adapter_ Black (24269)
- Monoprice HDMI Cables