Shop All HDMI Cables
Monoprice
HDMI Cable, HDMI Mini Connector, 15 ft.
Mfr # 7649
Zoro # G8791758
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft.
- Cable Type Standard HDMI
- Cable Length 15 ft
- Connector Type HDMI
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7649
- Zoro # G8791758
- UPC # 844660076490
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 15 ft. |
Cable Length | 15 ft |
Conductor Size | 30 AWG |
Details
Cable Type | Standard HDMI |
Connector Type | HDMI |
Color | Black |
Features | 4.95Gbps Data Throughput, Gold Plated Connectors, High Definition Audio, Including SA-CD, DVD-Audio, DTS-HD Master AudioTM, and Dolby TrueHDTM |
Conductor Material | Copper |
Wire Gauge | 30 AWG |
Item | HDMI Cable,HDMI Mini Connector,15 ft. |
Product Type | A/V Cable |
Description
Standard HDMI Cable with HDMI Mini Connector_ 15ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 9 Ah Sealed Lead Acid Rechargeable (SLA) AGM Battery (ML9-12)
- MONOPRICE DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami (31229)
- EXELL BATTERY A32PX 6V Alkaline Battery V32PXA A32PX PX32A TR164A EN164A (A32PX)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-2032-2)
- MONOPRICE Mini DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33127)
- MONOPRICE High Speed HDMI Cable, 1.5 ft.Generic (13774)
- MONOPRICE A/V Splitter, HDMI M/Fx2 (2522)
- MONOPRICE HDMI Cable, 6 ft, L, Shielded, Black (44344)
- MONOPRICE Mini DisplayPort 1.2a to 4K at 60Hz HDMI Active UHD Adapter_ Black (24269)
- MONOPRICE HDMI Cable, High Speed, Red, 6ft., 28AWG (4024)
- PANDUIT Hdmi 2.0 Type A Female/Female Cat (NKHDMIWH)
- Monoprice HDMI Cables