Shop All HDMI Cables
This Product is Discontinued
Monoprice
HDMI Cable, Ethernet, 6 ft. (Discontinued)
Mfr # 9303
Zoro # G8794077
This Product is Discontinued
Key Features
- Length 6 ft.
- Cable Type High Speed HDMI
- Cable Length 6 ft
- Color Red
- Conductor Size 28 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9303
- Zoro # G8794077
- UPC # 844660093039
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 6 ft. |
Cable Length | 6 ft |
Conductor Size | 28 AWG |
Details
Cable Type | High Speed HDMI |
Color | Red |
Features | 18Gbps Data Throughput, Full YUV 4:4:4 Chroma Sampling at 4K, Supports Dolby VisionTM, Supports Up to 32 Audio Channels And A 1536 KHz Audio Sampling Rate |
Conductor Material | Copper |
Wire Gauge | 28 AWG |
Item | HDMI Cable,Ethernet,6 ft. |
Material | Copper - Conductor |
Product Type | A/V Cable |
Description
HDMI Cable,Ethernet,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.