Shop All HDMI Cables
This Product is Discontinued
Monoprice
HDMI Cable, Ethernet, 3 ft.Black (Discontinued)
Mfr # 14579
Zoro # G8805931
This Product is Discontinued
Key Features
- Length 3 ft.
- Cable Type High Speed HDMI
- Color Black
- Connector Type HDMI
- Conductor Size 28 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 14579
- Zoro # G8805931
- UPC # 889028026595
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 3 ft. |
Conductor Size | 28 AWG |
Details
Cable Type | High Speed HDMI |
Color | Black |
Connector Type | HDMI |
Features | 18Gbps Data Throughput, Gold Plated Connectors, Full YUV 4:4:4 Chroma Sampling at 4K, Supports SA-CD, DVD-Audio, DTS-HD Master AudioTM, Dolby TrueHDTM, and other High-Definition Audio Standards, Supports Extended CEC (Consumer Electronics Control) Commands and Functions, the HDMI Ethernet Channel, and the Audio Return Channel Features |
Conductor Material | Copper |
Wire Gauge | 28 AWG |
Item | HDMI Cable,Ethernet,3 ft.Black |
Description
HDMI Cable,Ethernet,3 ft.Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.