Shop All HDMI Cables
Monoprice
HDMI Cable, 8 ft.Generic
Mfr # 13780
Zoro # G8804111
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed HDMI
- Length 8 ft.
- Color Black
- Connector Type HDMI
- Conductor Size 30 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 13780
- Zoro # G8804111
- UPC # 889028018347
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 8 ft. |
Conductor Size | 30 AWG |
Details
Cable Type | High Speed HDMI |
Color | Black |
Connector Type | HDMI |
Features | Supports Up To 32 Audio Channels And A 1536 KHz Audio Sampling Rate, Supports Extended CEC (Consumer Electronics Control) Commands And Functions, The HDMI Ethernet Channel, And The Audio Return Channel Features |
Conductor Material | Copper |
Wire Gauge | 30 AWG |
Item | HDMI Cable,8 ft.Generic |
Description
HDMI Cable,8 ft.Generic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- RICHELIEU HARDWARE Recessed Bottom Mount Wireless QI Charger, White (OEXH700A030)
- LOWELL Configured Rack 42Ux24D (LCDR-4224)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- MONOPRICE Mini DisplayPort 1.2a to 4K at 60Hz HDMI Active UHD Adapter_ Black (24269)
- MONOPRICE Flat HDMI Cable, Std Spd, Black, 25ft, 24AWG (4162)
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg (3733)
- MONOPRICE High Speed HDMI Cable, Hdr, 10 ft., Black (15429)
- MONOPRICE High Speed HDMI Cable with HDMI Mini Connector - 4K@24Hz_ 10.2Gbps_ 30 (6962)
- MONOPRICE Proj cord, HDMI to M1-D(P+D) Male, 6ft (2696)
- SANOXY 6 in 1 USB-C Hub Type-C to HDMI + 2x USB3.0 + PD + TF + SD Adapter (SANOXY-HUB1)
- Monoprice HDMI Cables