Shop All HDMI Cables
Monoprice
HDMI Cable, 6 ft, L, Shielded, Black
Mfr # 44344
Zoro # G509534591
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Audio-Visual Equipment, Home Theater
- Standards RoHS Compliant Directive 2002/95/EC
- Jacket Color Black
- Shielded Shielded
- End 1 Number of Connections 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 44344
- Zoro # G509534591
- Country of Origin China
- Category HDMI Cables
Dimensions
Overall Length | 6 ft |
Details
For Use With | Audio-Visual Equipment, Home Theater |
Standards | RoHS Compliant Directive 2002/95/EC |
Item | HDMI Cable |
Jacket Color | Black |
Shielded | Shielded |
End 1 Number of Connections | 1 |
Cable Color | Black |
End 2 Number of Connections | 1 |
Conductor Gauge | 32 AWG |
End 1 Connection Type | HDMI Male |
Total Number of Cables | 1 |
End 2 Connection Type | HDMI Male |
Fire Rating | Not Rated |
Description
HDMI Cable, Cable Color Black, Overall Length 6 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 32 AWG, For Use With Audio-Visual Equipment, Home Theater, Jacket Material Not Applicable, End 2 Number of Connections 1, Maximum Impedance Not Applicable, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Not Applicable, Total Number of Cables 1, Fire Rating Not Rated, End 1 Connection Type HDMI Male, Insulation Material Not Applicable, End 2 Connection Type HDMI Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Power Sonic PS-12120 - 4 Pack (ML10-12MP4210711973413)
- ILC Replacement Battery CR2 3V Lithium 2 Pack 5870api Wireless Indoor Asset Protection Security Battery (CR2 3V LITHIUM 2 PACK 5870API WIRELESS INDOOR ASS)
- LOGITECH MK540 Wireless Keyboard Mouse Combo, Black (LOG920008671)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180 - 2 Pack (ML18-12F2MP21)
- MONOPRICE DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami (31229)
- MONOPRICE High Speed HDMI Cable with HDMI Mini Connector - 4K@24Hz_ 10.2Gbps_ 30 (6962)
- MONOPRICE HDMI Cable, High Speed, Black, 4ft., 28AWG (4956)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 100 ft. (13763)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12962)
- MONOPRICE Select Series High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gbps_ 26AWG_ YCbC (33597)
- MONOPRICE Proj cord, HDMI to M1-D(P+D) Male, 6ft (2696)
- Monoprice HDMI Cables