Shop All HDMI Cables
Monoprice
HDMI Cable, 3 ft, L, Shielded, Black
Mfr # 44343
Zoro # G509534614
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Audio-Visual Equipment, Home Theater
- Standards RoHS Compliant Directive 2002/95/EC
- Jacket Color Black
- Shielded Shielded
- End 2 Number of Connections 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 44343
- Zoro # G509534614
- Country of Origin China
- Category HDMI Cables
Dimensions
Overall Length | 3 ft |
Details
For Use With | Audio-Visual Equipment, Home Theater |
Standards | RoHS Compliant Directive 2002/95/EC |
Jacket Color | Black |
Shielded | Shielded |
Item | HDMI Cable |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Cable Color | Black |
End 2 Connection Type | HDMI Male |
Fire Rating | Not Rated |
End 1 Connection Type | HDMI Male |
Conductor Gauge | 32 AWG |
Total Number of Cables | 1 |
Description
HDMI Cable, Cable Color Black, Overall Length 3 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 32 AWG, For Use With Audio-Visual Equipment, Home Theater, Jacket Material Not Applicable, End 2 Number of Connections 1, Maximum Impedance Not Applicable, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Not Applicable, Total Number of Cables 1, Fire Rating Not Rated, End 1 Connection Type HDMI Male, Insulation Material Not Applicable, End 2 Connection Type HDMI Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak 860h replacement light bulb lamp (860H KODAK)
- ILC Replacement for HP Hewlett Packard 741727-001 AC Adapter (741727-001 AC ADAPTER HP HEWLETT PACKARD)
- JONARD TOOLS Ferret Pro Wireless Inspection Camera (CF-200)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix SMP3PMCTXPD16CB (ML7-1219111703)
- MONOPRICE High Speed HDMI Cable, 35 ft.Generic (15645)
- MONOPRICE Ultra Slim Series Ultra 8K High Speed HDMI Cable_ 48Gbps_ 8K_ Dynamic (39478)
- MONOPRICE High Speed HDMI Cable, 25 ft. (13784)
- MONOPRICE HDMI Splitter, HDMI, 4 Ports (8159)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12962)
- MONOPRICE HDMI Coupler (F to F), Keystone, White (6852)
- MONOPRICE HDMI Cable, High Speed, Green, 6ft., 28AWG (3953)
- Monoprice HDMI Cables