Shop All Power Strips
Monoprice
Grounded Ac Power Cord 18AWG, 6 ft.Black
Mfr # 7688
Zoro # G8791861
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10A
- Color Black
- Cord Length 6 ft.
- Number of Conductors 3
- Wire Size 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 7688
- Zoro # G8791861
- UPC # 844660076889
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 18 AWG |
Details
Item | Grounded Ac Power Cord |
Amps | 10A |
Color | Black |
Number of Conductors | 3 |
NEMA Plug Configuration | NEMA 5-15P |
Description
18AWG Grounded AC Power Cord_ NEMA 5-15P to IEC 60320 C5_ 6ft Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-2M)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO68)
- LITHONIA LIGHTING Wall Switch Sensor, Occupancy Ctrl, White (NWSX PDT LV DX WH)
- MAG DADDY Cable Hanger (BRMS200-10)
- MONOPRICE Heavy Duty 4 Outlet Metal Surge Power Box_ 180 Joules_ w/6ft Cord_ Blk (35099)
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- MONOPRICE 12 Outlet ABS Basic 1U Rackmount Power Distribution Unit_ NEMA 5-15R S (40001)
- WIREMOLD Plugmold, Wh, 3 TR Otlet, 3 USB Port, 5 ft. (WH20GB509TRUSBA)
- Monoprice Power Strips