Shop All Power Strips
Monoprice
Grounded Ac Power Cord, 15 ft.Black
Mfr # 7690
Zoro # G8791889
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10A
- Color Black
- Cord Length 15 ft.
- Number of Conductors 3
- Wire Size 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 7690
- Zoro # G8791889
- UPC # 844660076902
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft. |
Wire Size | 18 AWG |
Details
Item | Grounded Ac Power Cord |
Amps | 10A |
Color | Black |
Number of Conductors | 3 |
NEMA Plug Configuration | NEMA 5-15P |
Description
18AWG Grounded AC Power Cord_ NEMA 5-15P to IEC 60320 C5_ 15ft Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Digital position indicators, DD50-FN-0.03-S-C2 F3/8"-SST (DD50 (inch sizes))
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C346)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHITR)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (2LS1)
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- MONOPRICE Heavy Duty 4 Outlet Metal Surge Power Box_ 180 Joules_ w/6ft Cord_ Blk (35099)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- MONOPRICE Heavy Duty 6 Outlet Metal Surge Power Strip_ 540 Joules_ with 6ft Cord (35098)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- MONOPRICE 12 Outlet ABS Basic 1U Rackmount Power Distribution Unit_ NEMA 5-15R S (40001)
- TRIPP LITE Power Strip, 6-Outlet, Black, 6ft cord (PS66B)
- Monoprice Power Strips