Shop All TV Mounts & Stands
Monoprice
Full Motion Tv Wall Mount Max175 lb., Blk
Mfr # 8588
Zoro # G8793200
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Depth 5"
- Features Adjustable Depth, Bubble Level, Swivel, Tilt, Articulating
- Product Type Mounting Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8588
- Zoro # G8793200
- UPC # 844660085881
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Depth | 5" |
Details
Item | Full Motion Tv Wall Mount Max175 lb.,Blk |
Color | Black |
Material | Steel |
Features | Adjustable Depth, Bubble Level, Swivel, Tilt, Articulating |
Product Type | Mounting Arm |
Compatibility | LCD TV, LED TV, Plasma TV |
Description
Titan Series Full Motion Wall Mount for Large 32- 60" TVs 175lbs Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Hospitality Feature Phone, Black (Aegis-10-08 (BK))
- KENWOOD Low Profile Helical Antenna, UHF (KRA-23M)
- SANOXY VGA To HDMI Converter 1080P HD Adapter With Audio Cable For HDTV PC Laptop TV (SANOXY-CABLE106)
- SQUIDS BY ERGODYNE Black Wallet ID Badge Holder (3389)
- MONOPRICE Commercial Series 2x1 Menu Board Ceiling Mount for Displays between 32 (39662)
- MONOPRICE Commercial Series Portrait & Landscape 360 Degree Fixed TV Wall Mount (24267)
- MONOPRICE Commercial Series 2x2 Video Wall System Bracket with Micro Adjustment (16116)
- MONOPRICE 7U 700mm Depth Audio/Video Rackmount Cabinet - GSA Approved (10663)
- MONOPRICE Commercial Series Full-Motion TV Wall Mount Bracket For TVs 60in to 10 (12986)
- MONOPRICE Commercial Series Motorized TV Lift Stand for TVs between 37in to 65in (39659)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 2554)
- Monoprice TV Mounts & Stands