Shop All 3D Printer Materials
This Product is Discontinued
Monoprice
Filament, PLA, Red (Discontinued)
Mfr # 10553
Zoro # G0703407
This Product is Discontinued
Key Features
- Diameter 1.75 mm
- Material PLA
- Printed Parts Temp. Range -22 Degrees to 150 Degrees F
- For Use With 3D Printers
- Weight 1.00 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 10553
- Zoro # G0703407
- UPC # 757901803864
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Filament Dia. | 1.75mm |
Details
Item | 3D Printing Filament |
Material | PLA |
Color | Red |
Printed Parts Temp. Range | -22 Degrees to 150 Degrees F |
For Use With | 3D Printers |
Weight | 1.00 kg |
Min. Print Temperature | -22 Degrees F |
Max. Print Temperature | 150 Degrees F |
Filament Color | Red |
Max. Printed Part Temperature | 150 Degrees F (68 Degrees C) |
Min. Printed Part Temperature | -22 Degrees F (-30 Degrees C) |
Max. Extrude Temperature | 410 Degrees F (210 Degrees C) |
Min. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Description
3D Printing Filament, PLA, Red, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 410 Degrees F (210 Degrees C), Color Family Reds, For Use With 3D Printers, Min. Printed Part Temperature -22 Degrees F (-30 Degrees C), Max. Printed Part Temperature 150 Degrees F (68 Degrees C), Min. Extrude Temperature 374 Degrees F (190 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.