Shop All 3D Printer Materials
Monoprice
Filament, PLA, Orange
Mfr # 11045
Zoro # G0703678
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material PLA
- For Use With 3D Printers
- Weight 1.00 kg
- Printed Parts Temp. Range -22 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 11045
- Zoro # G0703678
- UPC # 757901809811
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Filament Dia. | 1.75mm |
Details
Item | 3D Printing Filament |
Material | PLA |
Color | Orange |
For Use With | 3D Printers |
Weight | 1.00 kg |
Printed Parts Temp. Range | -22 Degrees to 150 Degrees F |
Max. Print Temperature | 150 Degrees F |
Min. Print Temperature | -22 Degrees F |
Filament Color | Orange |
Max. Printed Part Temperature | 150 Degrees F (68 Degrees C) |
Min. Printed Part Temperature | -22 Degrees F (-30 Degrees C) |
Min. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Max. Extrude Temperature | 410 Degrees F (210 Degrees C) |
Description
3D Printing Filament, PLA, Orange, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 410 Degrees F (210 Degrees C), Color Family Oranges, For Use With 3D Printers, Min. Printed Part Temperature -22 Degrees F (-30 Degrees C), Max. Printed Part Temperature 150 Degrees F (68 Degrees C), Min. Extrude Temperature 374 Degrees F (190 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 2" D-Ring Binder, Black (UNV20745)
- AVERY Clean Edge Business Cards, Two-Si, PK200 (8859)
- BROTHER High-Yield Toner, 8,000 Page-Yield, Black, PK2, 2PK (TN8502PK)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx73H (B693167)
- MONOPRICE Filament, PLA, Silver (12300)
- MONOPRICE Filament, PLA, Clear (11551)
- MONOPRICE Filament, PLA, Black (10551)
- MONOPRICE Filament, ABS, Blue (11040)
- MONOPRICE Filament, PLA, Green (11044)
- MONOPRICE Filament, ABS, Gray (11776)
- LULZBOT High Temp PLA, 2.85mm Filament, 500g (RM-PL0090)
- Monoprice Printers & Scanners