Shop All 3D Printer Materials
Monoprice
Filament, ABS, White
Mfr # 10546
Zoro # G0703565
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material ABS
- Weight 1.00 kg
- For Use With 3D Printers
- Printed Parts Temp. Range -22 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 10546
- Zoro # G0703565
- UPC # 757901803796
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Filament Dia. | 1.75mm |
Details
Item | 3D Printing Filament |
Material | ABS |
Color | White |
Weight | 1.00 kg |
For Use With | 3D Printers |
Printed Parts Temp. Range | -22 Degrees to 150 Degrees F |
Filament Color | White |
Max. Print Temperature | 150 Degrees F |
Min. Print Temperature | -22 Degrees F |
Max. Printed Part Temperature | 150 Degrees F (68 Degrees C) |
Min. Printed Part Temperature | -22 Degrees F (-30 Degrees C) |
Min. Extrude Temperature | 428 Degrees F (220 Degrees C) |
Max. Extrude Temperature | 500 Degrees F (260 Degrees C) |
Description
3D Printing Filament, ABS, White, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 500 Degrees F (260 Degrees C), Color Family Whites, For Use With 3D Printers, Min. Printed Part Temperature -22 Degrees F (-30 Degrees C), Max. Printed Part Temperature 150 Degrees F (68 Degrees C), Min. Extrude Temperature 428 Degrees F (220 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- PARTNERS BRAND Pre-Stretch Film, 14.5" x 38 Gauge x 1500', Clear, 4/Case (SF153PS)
- SMEAD Folder, File, Ltr, 1/3 Ast, Yw Pk (SMD12934)
- PARKER Refill for Ballpoint Pens, Fine, Blue Ink (1950368)
- MONOPRICE Filament, ABS, Blue (11040)
- MONOPRICE Filament, ABS, Gray (11776)
- MONOPRICE Filament, PLA, Gold (12299)
- MONOPRICE Filament, PLA, Gray (11778)
- MONOPRICE Filament, PLA, Blue (11043)
- MONOPRICE Filament, PLA, Green (11044)
- DREMEL 3D Printer Flexible Build Plate (BP40-FLX-02)
- Monoprice 3D Printer Materials