Shop All 3D Printer Materials
Monoprice
Filament 3Dpla 3mm 1Kg/Spool, Black
Mfr # 10554
Zoro # G8795398
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 10554
- Zoro # G8795398
- UPC # 757901803871
- Country of Origin China
- Category 3D Printer Materials
Details
Item | Filament 3Dpla 3mm 1Kg/Spool,Black |
Description
Premium 3D Printer Filament PLA 3MM 1kg/spool_ Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P095)
- BROTHER Super High-Yield Ink, Black (LC3029BK)
- GLOBAL INDUSTRIAL Plastic Folding Bulk Shipping Container, 32x30x25, 1800 lb. Capacity (270284)
- SUNWORKS Paper, Construction, 18" x 24", Green, PK50 (8017)
- MONOPRICE Filament, PLA, Gold (12299)
- MONOPRICE Filament, ABS, Gray (11776)
- MONOPRICE Filament, PLA, Gray (11778)
- MONOPRICE Filament, PLA, Clear (11551)
- MONOPRICE Filament, PLA, Black (10551)
- MONOPRICE Filament, PLA, Silver (12300)
- CREALITY 3D Printer Filament, Gray (CR-PLA Matte Grey)
- Monoprice 3D Printer Materials