Shop All Power Cables
Monoprice
Figure 8 Ac Power Cord Cable 15 ft.
Mfr # 7674
Zoro # G8791855
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft.
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7674
- Zoro # G8791855
- UPC # 844660076742
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 15 ft. |
Details
Item | Power Supply Cord |
Jacket Color | Black |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3.50A, 125V AC, 10kA at 125V AC, 5 PK (GMC-3.5-R)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- INTERMATIC Timer, Elect, WallSwitch, 120-277V, 20A, LtAl (EI400LAC)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 13A (20PX06ID)
- MONOPRICE England Power Cord Cable, 6 ft. (7691)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 15A (20PX08ID)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 15A (20PX11ID)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 10A (20PX01ID)
- MONOPRICE European Power Cord Cable, 6 ft. (7692)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 16/3 (1TNA8)
- Monoprice Power Cables