Shop All Fiber Optic Patch Cables
Monoprice
Fiber Optic Patch Cord, ST/ST, 1m, Single
Mfr # 6845
Zoro # G4363965
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type ST/ST
- Single Mode/Multi-Mode Single Mode
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord ST, ST
- Attenuation Less Than or Equal To 0.20 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6845
- Zoro # G4363965
- UPC # 844660068457
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Core Dimension - Fiber Optic Cable | 9.0 Micrometer |
Length - Patch Cord | 1.0 m |
Core Dimension | 9.0 Micrometer |
Clad Dimension | 125 micron |
Length | 1m |
Bandwidth | 10 GBps |
Overall Length | 1 m |
Core Diameter | 9 micron |
Cable Diameter | 2 mm |
Description
Fiber Optic Patch Cord, Mode Single Mode, End 1 Connection Type ST, End 2 Connection Type ST, Jacket Color Yellow, Overall Length 1 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation Less Than or Equal To 0.20 dB, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK (HBL2511BK)
- CAROL 16 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0457A)
- VICTRON ENERGY SmartSolar MPPT 100/50 (SCC110050210)
- GARDNER BENDER Terminal Block, 10-Circuit, 30A, 600V (GTB-410)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Aqua (6388)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Single (3651)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11843)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 1 M (GBLCC-D2-01)
- Monoprice Fiber Optic Patch Cables