Shop All Fiber Optic Patch Cables
Monoprice
Fiber Optic Patch Cord, SC/SC, 2m, Single
Mfr # 4628
Zoro # G4363746
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Mode/Multi-Mode Single Mode
- Fiber Optic Connector Type SC/SC
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord SC, SC
- Fire Rating - Data Cable Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4628
- Zoro # G4363746
- UPC # 844660046288
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Core Dimension - Fiber Optic Cable | 9.0 Micrometer |
Length - Patch Cord | 2.0 m |
Core Dimension | 9.0 Micrometer |
Bandwidth | 10 GBps |
Length | 2m |
Clad Dimension | 125 micron |
Overall Length | 2 m |
Cable Length | 6.56 ft |
Core Diameter | 9 micron |
Cable Diameter | 2 mm |
Description
Fiber Optic Patch Cord, Mode Single Mode, End 1 Connection Type SC, End 2 Connection Type SC, Jacket Color Yellow, Overall Length 2 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation Less Than or Equal To 0.20 dB, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Selectr Swtch Contrl Statn, Hand/Off/Auto (9001BG112)
- KIPP Cable Clip With Hammer, Form:A Polyamide, Black, Type B (K1280.1208)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/16" Inside Diameter - 4' Long Stick - Red (HS372-RD)
- EATON BUSSMANN Telecom Fuse, GMT Series, 5A, Fast-Acting, 125V AC, Pin (GMT-5A)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, PVC, 10GB (6387)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Single (6845)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Aqua (6385)
- MONOPRICE Fiber Optic Cable - 2 Meter - Yellow (6201)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- PROSKIT Fiber Optic Fusion Splicer (TE-8202A-W)
- Monoprice Fiber Optic Patch Cables