Shop All Fiber Optic Patch Cables
Monoprice
Fiber Optic Patch Cord, LC/ST, 2m, Orange
Mfr # 2622
Zoro # G4363055
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type LC/ST
- Single Mode/Multi-Mode Multi-Mode
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC, ST
- Fire Rating - Data Cable Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2622
- Zoro # G4363055
- UPC # 844660026228
- Country of Origin Multiple
- Category Fiber Optic Patch Cables
Dimensions
Core Dimension - Fiber Optic Cable | 62.5 Micrometer |
Length - Patch Cord | 2.0 m |
Clad Dimension | 125 Micrometer |
Length | 2m |
Core Dimension | 62.5 Micrometer |
Bandwidth | 10 GB |
Overall Length | 2 m |
Cable Length | 6.56 ft |
Core/Cladding Diameter | 62.5/125 µm |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, Jacket Color Orange, Overall Length 2 m, Jacket Material PVC, Clad Dimension 125 Micrometer, Fiber Count 2, Fire Rating Riser, Bandwidth 10 GB, NEC Article and Type OFNR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Swing-Out Panel Kit, fits 16.00x14.00, Aluminum (A16SPK14C)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 10.00x10.00, Gray, Steel (A10104SU)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSC1A)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 15m, Aqua (7622)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, PVC, 10GB (6387)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 2m, Single (4628)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- Monoprice Fiber Optic Patch Cables