Shop All Fiber Optic Patch Cables
This Product is Discontinued
Monoprice
Fiber Optic Patch Cord, LC/ST, 1m, Orange (Discontinued)
Mfr # 2621
Zoro # G4363046
This Product is Discontinued
Key Features
- Single Mode/Multi-Mode Multi-Mode
- Fiber Optic Connector Type LC/ST
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC, ST
- Attenuation 10GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2621
- Zoro # G4363046
- UPC # 844660026211
- Country of Origin Multiple
- Category Fiber Optic Patch Cables
Dimensions
Core Dimension - Fiber Optic Cable | 62.5 Micrometer |
Length - Patch Cord | 1.0 m |
Clad Dimension | 125 micron |
Bandwidth | 10 GBps |
Core Dimension | 62.5 Micrometer |
Length | 1m |
Overall Length | 1 m |
Cable Length | 3.28 ft |
Core/Cladding Diameter | 62.5/125 µm |
Core Diameter | 62.5 micron |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type ST, Jacket Color Orange, Overall Length 1 m, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards OFNR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.