Shop All Fiber Optic Patch Cables
Monoprice
Fiber Optic Patch Cord, LC/SC, 2m, Multi
Mfr # 2627
Zoro # G4363116
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Mode/Multi-Mode Multi-Mode
- Fiber Optic Connector Type LC/SC
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC, SC
- Fire Rating - Data Cable Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2627
- Zoro # G4363116
- UPC # 844660026273
- Country of Origin Viet Nam
- Category Fiber Optic Patch Cables
Dimensions
Core Dimension - Fiber Optic Cable | 62.5 Micrometer |
Length - Patch Cord | 2.0 m |
Core Dimension | 62.5 Micrometer |
Length | 2m |
Clad Dimension | 125 micron |
Bandwidth | 10 GBps |
Overall Length | 2 m |
Core Diameter | 62.5 micron |
Cable Diameter | 2 mm |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type SC, Jacket Color Orange, Overall Length 2 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation Less Than or Equal To 0.30 dB, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Conduit Hole Seal, 1.06 In Hole, SS (AS075SS)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (696-SC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (5262BRED)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11843)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 15m, Aqua (7622)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Multi (6202)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 2m, Single (4628)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Yellow (5217)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 4 M (GBLC2-D4-04)
- Monoprice Fiber Optic Patch Cables