Shop All Fiber Optic Patch Cables
Monoprice
Fiber Optic Patch Cord, LC/LC, 40m, Multi
Mfr # 7627
Zoro # G4363773
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Mode/Multi-Mode Multi-Mode
- Fiber Optic Connector Type LC/LC
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC, LC
- Fire Rating - Data Cable Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7627
- Zoro # G4363773
- UPC # 844660076278
- Country of Origin Multiple
- Category Fiber Optic Patch Cables
Dimensions
Core Dimension - Fiber Optic Cable | 50.0 Micrometer |
Length - Patch Cord | 40 m |
Clad Dimension | 125 micron |
Length | 40m |
Core Dimension | 50.0 Micrometer |
Bandwidth | 10 GBps |
Overall Length | 40 m |
Core Diameter | 50 micron |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 40 m, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards OFNR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Clamp, Galvanized, Dia 1/2 In, PK50 (CH0809Z1)
- C2G C2G 35Ft Cat5E Snagless Unshielded (Utp) Network Patch Cable - White (00491)
- SCHNEIDER ELECTRIC Auxiliary contact block, TeSys Deca, 2NO + 2NC, front mounting, screw clamp terminals, red front face (LADN22S)
- FIRMAN Medium Duty 25' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap (2005)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Aqua (6391)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Multi (2601)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Yellow (5217)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11847)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, OM4, 1 M (GBLC2-D5-01)
- Monoprice Fiber Optic Patch Cables