Shop All Fiber Optic Patch Cables
Monoprice
Fiber Optic Patch Cord, LC/LC, 30m, Multi
Mfr # 7625
Zoro # G4363703
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Mode/Multi-Mode Multi-Mode
- Fiber Optic Connector Type LC/LC
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC, LC
- Attenuation Less Than or Equal To 0.30 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 7625
- Zoro # G4363703
- UPC # 844660076254
- Country of Origin Viet Nam
- Category Fiber Optic Patch Cables
Dimensions
Core Dimension - Fiber Optic Cable | 50.0 Micrometer |
Length - Patch Cord | 30 m |
Length | 30m |
Clad Dimension | 125 micron |
Core Dimension | 50.0 Micrometer |
Bandwidth | 10 GBps |
Overall Length | 30 m |
Cable Diameter | 2 mm |
Core Diameter | 50 micron |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 30 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation Less Than or Equal To 0.30 dB, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Grommet, 3/8", Inside Diameter, PK5 (GHG-1538)
- RACO Set Screw Coupling, 1-1/2" L, 1/2" Conduit (2622)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1018)
- DIGITAL DELIGHTS 12 in. 4 TR Outlet Hardwired Plug Strip; White (DI1539090)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Orange (2616)
- MONOPRICE Multi-Mode, Aqua, 15 m L, PVC, 2 mm, Duplex (41700)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11843)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- Monoprice Fiber Optic Patch Cables