Shop All Fiber Optic Patch Cables
Monoprice
Fiber Optic Patch Cord, LC/LC, 1m, Yellow
Mfr # 5217
Zoro # G4363843
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Mode/Multi-Mode Single Mode
- Fiber Optic Connector Type LC/LC
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC, LC
- Fire Rating - Data Cable Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5217
- Zoro # G4363843
- UPC # 00844660052173
- Country of Origin Viet Nam
- Category Fiber Optic Patch Cables
Dimensions
Core Dimension - Fiber Optic Cable | 9.0 Micrometer |
Length - Patch Cord | 1.0 m |
Core Dimension | 9.0 Micrometer |
Bandwidth | 10 GBps |
Length | 1m |
Clad Dimension | 125 micron |
Overall Length | 1 m |
Cable Length | 3.28 ft |
Core Diameter | 9 micron |
Cable Diameter | 2 mm |
Description
Fiber Optic Patch Cord, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Yellow, Overall Length 1 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation Less Than or Equal To 0.20 dB, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rigid Grip UL Listed (0-1120)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR16)
- IDEAL Mechanical Conn, Set Screw, 14-20 AWG, PK10 (30-1293G)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11847)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Orange (2616)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Aqua (6391)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 15m, Aqua (7622)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 40m, Multi (7627)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Duplex (6262)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 10 M (GBLC2-D4-10)
- Monoprice Fiber Optic Patch Cables