Shop All Fiber Optic Patch Cables
Monoprice
Fiber Optic Patch Cord, LC/LC, 15m, Aqua
Mfr # 7622
Zoro # G4363685
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Mode/Multi-Mode Multi-Mode
- Fiber Optic Connector Type LC/LC
- Simplex/Duplex/Multifiber Duplex
- Connector Type - Patch Cord LC, LC
- Attenuation Less Than or Equal To 0.30 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7622
- Zoro # G4363685
- UPC # 844660076223
- Country of Origin Viet Nam
- Category Fiber Optic Patch Cables
Dimensions
Core Dimension - Fiber Optic Cable | 50.0 Micrometer |
Length - Patch Cord | 15 m |
Clad Dimension | 125 micron |
Bandwidth | 10 GBps |
Length | 15m |
Core Dimension | 50.0 Micrometer |
Overall Length | 15 m |
Cable Length | 49.21 ft |
Cable Diameter | 2 mm |
Core Diameter | 50 micron |
Core/Cladding Diameter | 50/125 µm |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 15 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation Less Than or Equal To 0.30 dB, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (LL17)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP)
- TREND NETWORKS Amplifier Tracing Probe (R180001)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, Yellow (5220)
- MONOPRICE Fiber Optic Cable - 2 Meter - Yellow (6201)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Orange (2616)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Multi (2601)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- Monoprice Fiber Optic Patch Cables