Shop All TV Mounts & Stands
Monoprice
EZ Series Full-Motion Articulating TV Wall Mount Bracket For TVs Up to
Mfr # 21962
Zoro # G1695820
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 21962
- Zoro # G1695820
- UPC # 889028052587
- Country of Origin China
- Category TV Mounts & Stands
Description
The next generation of Titan Series Full motion mounts brings the same top quality construction and safety; now featuring smarter; aesthetically pleasing designs. Monoprice wall mounts are constructed of high quality cold-formed steel for the ultimate in safety and reliability. Each wall mount has been strength tested to ensure it is safe for both your equipment and your family. Full motion wall offer the ultimate in comfort and flexibility. You can adjust your television for the most comfortable viewing angle; no matter where you choose to sit. Capable of mounting any television with a VESA® mounting pattern between 200x200 and 600x400 to any type of wall; this mount is ideal for displays up to 70" and weighing up to 99 lbs. It can be tilted from +2 ~ -18°; making it ideal for overhead installations. {C} {C} Support Files: User's Manual (Dec 4; 2017) Dimensions Diagram (Dec 4; 2017) VESA® is a trademark owned by the Video Electronics Standards Association (VESA®) in the United States and other countries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTELCO 255444-VOE-20MD Wall Value Line VOE (2554-VOE-ASH)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for AmpliVox SW720 Portable PA System - 4 Pack (ML5-12MP4184290)
- ILC Replacement for Icom Bp-252 Battery (BP-252)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for PowerStar PS12-22-242 (ML22-12GEL379)
- MONOPRICE EZ Series Tilt TV Wall Mount Bracket For TVs Up to 70in_ Max Weight 77 (16092)
- MONOPRICE Commercial Series 2x2 Video Wall System Bracket with Micro Adjustment (16116)
- MONOPRICE Commercial Series Full-Motion TV Wall Mount Bracket For TVs 60in to 10 (12986)
- MONOPRICE Commercial Series 2x1 Menu Board Wall Mount for Screens between 32in t (39661)
- MONOPRICE Corner Full Motion Tv Wall Mount Black (8586)
- MONOPRICE 7U 700mm Depth Audio/Video Rackmount Cabinet - GSA Approved (10663)
- MOUNT-IT CPU Under Desk Tower Mount (MI-7150)
- Monoprice TV Mounts & Stands