Shop All Extension Cords
Monoprice
Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_
Mfr # 24200
Zoro # G1695559
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 24200
- Zoro # G1695559
- UPC # 889028053348
- Country of Origin China
- Category Extension Cords
Description
Extend the reach of your AC powered device using this AC power extension cord to power equipment from a distant power outlet. This cable features a standard; grounded NEMA® 5-15P plug on one end and a NEMA 5-15R receptacle on the other. Simply plug your device into the receptacle; then plug the other end of the cord into an AC power outlet. Features: Recommended for powering computers; monitors; and other essential peripherals Ideal replacement for worn out or missing extension cords Connect devices; such as computers; servers; and monitors to a PDU Plug Type NEMA® 5-15P Receptacle Type NEMA 5-15R Jacket Material SJT; SJTW # of Conductors 3 Wire Gauge 14 AWG Maximum Current 13 amps Certifications UL®; cUL; CSA®; RoHS MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. CSA® is a registered trademark of the CSA Group. Updated Apr 27; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Reversing Hoist Contactor 3P 30A (8965DPR33V02)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- TECHFLEX Sleeving, 3.500 In., 25 ft., Black (DWN3.50BK25)
- PANDUIT Ferrule, 16 AWG, PP, 5/8in., PK500 (FSD78-12-D)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ 3-Prong_ (24199)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- MONOPRICE Heavy Duty Extension Cord - Locking NEMA L5-20P to NEMA L5-20R_ 12AWG_ (35065)
- MONOPRICE USB Type-A to USB Type-A Female 2.0 Extension Cable - 28/24AWG Gold Pl (39924)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5297)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ (24192)
- COLEMAN CABLE 100 Ft. 12/3 Cold Weather Extension Cord (1689SW0002)
- Monoprice Extension Cords & Power Strips