Shop All Extension Cords
Monoprice
Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A_ 3-Prong_ Black_
Mfr # 38789
Zoro # G1694457
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 38789
- Zoro # G1694457
- UPC # 889028129425
- Country of Origin China
- Category Extension Cords
Description
Extend the reach of your AC powered device using this AC power extension cord to power equipment from a distant power outlet. This cable features a standard; grounded NEMA® 5-15P plug on one end and a NEMA 5-15R receptacle on the other. Simply plug your device into the receptacle; then plug the other end of the cord into an AC power outlet. Features: Recommended for powering computers; monitors; and other essential peripherals Ideal replacement for worn out or missing extension cords Connect devices; such as computers; servers; and monitors to a PDU Plug Type NEMA 5-15P Receptacle Type NEMA 5-15R Jacket Material SJT # of Conductors 3 Wire Gauge 16 AWG Maximum Current 13 amps Certifications UL®; cUL; CSA®; RoHS MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. CSA® is a registered trademark of the CSA Group. Updated Apr 29; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR White 10 AWG Tinned Copper Wire - 100' (108910)
- SQUARE D Cable Operating Mechanism Nema (9422CMP40)
- CANTEX COUPLING EXPANSION1-1/4"" (5144034U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (40106)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x IEC 60320 C13_ 18AWG_ 10A_ SJT_ (27314)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ SJT_ 125V (35046)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 16AWG_ 13A_ S (41095)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 18AWG_ 10A_ S (27313)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x NEMA 5-15R_ 16AWG_ 13A_ SJT_ Bl (41088)
- MARINCO CORDSET - RV, 30A 125V, 25 (CS30-25RV)
- Monoprice Extension Cords