Shop All Extension Cords
Monoprice
Extension Cord - IEC-320-C14 to IEC-320-C13_ 16AWG_ 13A_ 3-Prong_ SJT_
Mfr # 27311
Zoro # G1696146
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 27311
- Zoro # G1696146
- UPC # 889028062791
- Country of Origin China
- Category Extension Cords
Description
Extend the reach of your AC powered device using this AC power extension cord to energize equipment from a distant power outlet. This cable features a standard; grounded IEC 60320 C14 plug on one end and an IEC 60320 C13 receptacle on the other. IEC 60320 C14 to C13 power cords are commonly used between rack mounted equipment and the PDU in a data cabinet. Features: Recommended for powering computers; monitors; and other essential peripherals Extend the length of an existing power cord for more flexibility Connect devices; such as computers; servers; and monitors to a PDU or UPS in data center Colored cord is designed for easy identification in a high-density data environment Plug Type IEC 60320 C14 Receptacle Type IEC 60320 C13 Jacket Material SJT # of Conductors 3 Wire Gauge 16 AWG Maximum Current 13 amps Certifications UL; cUL; CSA; RoHS Updated Nov 4; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M20E34)
- AC WORKS NEMA L21-20P 20A 3-Phase 120/208V 3PY, 5-Wire Locking Male Plug UL, C-UL Approval in Black (ASL2120P-BK)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, C Curve (M9F42170)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-IV)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (6451)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ SJT_ 125V (35046)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ 3-Prong_ (24199)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (40106)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 18AWG_ 10A_ S (27313)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 16AWG_ 13A_ S (41095)
- ZORO SELECT 50 ft. 12/3 Extension Cord SJTW (5XFP4ID)
- Monoprice Extension Cords & Power Strips