Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Yellow, 7 ft.
Mfr # 2305
Zoro # G1526192
original price:
$6.15
36% off
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 7.0 ft
Product Information
- Brand Monoprice
- MFR # 2305
- Zoro # G1526192
- UPC # 844660023050
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7.0 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 7 ft. |
Overall Length | 7 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL 316L Stainless Steel Sloped Enclosure, 14 in H, 9 in W, 6 in D, NEAM 4X, Hinged (1302600)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. GN (55636101)
- AIMS POWER MPPT Solar, Charge Controller, 80A (SCC80AMPPT)
- HAP SYSTEM Stud Guard, 3/64" H, 5" Length, 1-3/8" W (PL-1111-SNP10)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (2302)
- MONOPRICE Cat6 Utp Solid Cmr, Blue 500 ft. (13674)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 5 ft. (3381)
- MONOPRICE Ethernet Cable, Cat 6, White, 20 ft. (5015)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36208)
- MONOPRICE Ethernet Cable, Cat 6, Green, 7 ft. (9850)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 100 ft. (146)
- Monoprice Voice & Data Patch Cords