Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Yellow, 5 ft.
Mfr # 3434
Zoro # G4315832
original price:
$3.88
10% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 5.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3434
- Zoro # G4315832
- UPC # 844660034346
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5.0 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 5 ft. |
Overall Length | 5 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cord Adapter, 20A, L5-30, L5-20 (4FZZ1)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-75-MRL-V)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10,600VAC (LR3D332)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL8300STW)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 5 ft. (9807)
- MONOPRICE Ethernet Cable, Cat 6, White, 0.5 ft. (7506)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 1 ft. (2128)
- MONOPRICE Ethernet Cable, Cat 6, Black, 100 ft. (2329)
- MONOPRICE Ethernet Cable, Cat 6, Black, 2 ft. (9804)
- MONOPRICE Ethernet Cable, Cat 6, Black, 75 ft. (9788)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-RA)
- Monoprice Voice & Data Patch Cords