Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Yellow, 3 ft.
Mfr # 2298
Zoro # G2977545
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 3.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 2298
- Zoro # G2977545
- UPC # 844660022985
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3.0 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 3 ft. |
Overall Length | 3 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 3 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2346)
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 50 (TY5272MX)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3.15A, 125V AC, 10kA at 125V AC, 5 PK (GMA-3.15-R)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 22-18 AWG, PK75 (75-111)
- MONOPRICE Ethernet Cable, Cat 6, Black, 1 ft. (9795)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (9805)
- MONOPRICE Ethernet Cable, Cat 6, Red, 3 ft. (2297)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (2302)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 30 ft. (4993)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 7 ft. (9838)
- C2G 100Ft Cat6 Snagless Utp Unshielded Ethernet Network Patch Cable (Taa) (10322)
- Monoprice Voice & Data Patch Cords