Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Yellow, 25 ft.
Mfr # 9872
Zoro # G7505547
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9872
- Zoro # G7505547
- UPC # 844660098720
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 25 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 25 ft. |
Overall Length | 25 ft |
Cable Diameter | 6.2 mm |
Bandwidth | 250MHz (Tested up to 550MHz) |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 25 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N22-2S)
- GE Load Center, TSM, 200A, 120/240V, Main Circuit Breaker, 1 Phase (TSM420CSCUP)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- RIP-LOCK CABLEWRAP Strap, Reusable, Blue, PK10, 1x6.5" (RLH-065-010-BU)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 100 ft. (2165)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (9830)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 100 ft. (2169)
- MONOPRICE Ethernet Cable, Cat 5e, White, 10 ft. (3391)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (29425)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 50 ft. (9858)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- Monoprice Voice & Data Patch Cords