Shop All Voice & Data Patch Cords
This Product is Discontinued
Monoprice
Ethernet Cable, Cat 6, Yellow, 20 ft. (Discontinued)
Mfr # 5016
Zoro # G1284123
This Product is Discontinued
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5016
- Zoro # G1284123
- UPC # 844660050162
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 20 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 20 ft. |
Overall Length | 20 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 20 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.