Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, White, 75 ft.
Mfr # 5032
Zoro # G1509015
original price:
$26.98
8% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5032
- Zoro # G1509015
- UPC # 013257017349
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 75 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 75 Ft. |
Overall Length | 75 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 75 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x24, Gray, Steel (AT8824)
- UNISTRUT STRUT CONDUIT CLAMP 1"" (RP1213EG)
- NEWHOUSE ELECTRIC Insulated Wire Ferrule Refill Kit 160 Pcs Sized AWG 14-8 For Use With Crimping Tool (FCK160A)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2PR)
- MONOPRICE Wall Plate, Recessed Power, White (4006)
- MONOPRICE Ethernet Cable, Cat 5e, White, 25 ft. (142)
- MONOPRICE Cat6 Utp Stranded, cm, 1000 ft., Black (2268)
- MONOPRICE Ethernet Cable, Cat 6, Black, 3 ft. (9797)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 1 ft. (2128)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 3ft (5899)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL80-0003)
- Monoprice Voice & Data Patch Cords