Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, White, 2 ft.
Mfr # 4113
Zoro # G0478983
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 2.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4113
- Zoro # G0478983
- UPC # 844660041139
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 2.0 ft |
Length | 2 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 2 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 2 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 4A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-4)
- GARDNER BENDER Wire Connector, Black, PK100 (10-003HT)
- SQUARE D Load Center, HOM, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM816M100PRB)
- FLEX-STRUT Splice, 2-Hole (FS-5007 E/G)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (9861)
- MONOPRICE Ethernet Cable, Cat 6, Green, 14 ft. (2310)
- MONOPRICE Cat6Aftp 180 deg Diecast Shield Keystone (15680)
- MONOPRICE Ethernet Cable, Cat 6, Black, 0.5 ft. (7498)
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (3438)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34221)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Yellow (AT1501EV-YL)
- Monoprice Voice & Data Patch Cords