Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Red, 3 ft.
Mfr # 9820
Zoro # G7566684
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 3.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9820
- Zoro # G7566684
- UPC # 844660098201
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3.0 ft |
Length | 3 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 3 ft |
Cable Diameter | 6.2 mm |
Bandwidth | 250MHz (Tested up to 550MHz) |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Red, Overall Length 3 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS864)
- TEST PRODUCTS INTL Coax Adapter, Mini UHF Male (TPI-3014)
- LEVITON Gfi St Recept W/Wlplt La (C36-GFNT1-0PT)
- ACTISYS SERIAL IRDA ADAPTER ETHERNET AND COMMUNICATION MODULE (ACT-IR220LPLUS)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 5 ft. (3431)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 7 ft. (9838)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 5 ft. (9807)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 14 ft. (9800)
- MONOPRICE Cat 3, 3 Pr, Stranded, Silvr Jackt, 1000Ft (956)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 10 ft. (3386)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (9861)
- Monoprice Voice & Data Patch Cords