Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Red, 3 ft.
Mfr # 2297
Zoro # G0463434
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 3.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 2297
- Zoro # G0463434
- UPC # 844660022978
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3.0 ft |
Length | 3 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 3 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Red, Overall Length 3 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flush Indicator Light, 8mm, 24V, Green (22NY74)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 225A, 250V AC, Non-Indicating (FRN-R-225)
- HUBBELL 20/10A Twist-Lock Receptacle 4P 5W 250/600VAC BK (HBL3520)
- WINDSOR CORD - EXTENSION 14/3 50ft YELLOW SJTW, 300V WITH FEMALE TWIST-LOCK (8.623-411.0)
- MONOPRICE Cat5E Utp Solid, Cmp, 1000 ft., Blue (9480)
- MONOPRICE Ethernet Cable, Cat 6, Black, 20 ft. (5008)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 100 ft. (9794)
- MONOPRICE A/V Cable, 3.5mm M/F Ext Cble, Blk, 25ft (5591)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 50 ft. (2159)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (9801)
- TRIPP LITE Cat6 Junction Box Assembly Shielded 18In (N237A-P18N-WHSH)
- Monoprice Voice & Data Patch Cords