Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Red, 14 ft.
Mfr # 2311
Zoro # G2713523
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 2311
- Zoro # G2713523
- UPC # 844660023111
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 14 ft |
Length | 14 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 14 ft |
Cable Diameter | 5.8 mm |
Cable Length | 14 ft |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Red, Overall Length 14 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, Steel Screws, Form 85 (K250&300-A)
- SIEMENS Control Transformer, 200 VA, 55 °C, 120/240V AC, 240/480V AC (MT0200M)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (SNAP1221PLRNA)
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 3 ft. (9796)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 7 ft. (9798)
- MONOPRICE Flexboot Cat6 24AWG Cable, 20 ft.Blue (11278)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (2164)
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (9869)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 30 ft. (5018)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 14 ft. (2312)
- Monoprice Voice & Data Patch Cords