Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Purple, 2 ft.
Mfr # 3423
Zoro # G1848174
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 2.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3423
- Zoro # G1848174
- UPC # 844660034230
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 2.0 ft |
Length | 2 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 2 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Purple, Overall Length 2 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH (F44W36)
- SCHNEIDER ELECTRIC Manstarter Short Cir Contact 575Vac 1 (GVAM11)
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2809Z1)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 1 ft. (2287)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 14 ft. (9792)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 30 ft. (5018)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 7 ft. (9549)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (2164)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 3 ft. (9849)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Blue (AT1610-BU)
- Monoprice Voice & Data Patch Cords