Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Orange, 5 ft.
Mfr # 3430
Zoro # G1531564
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 5.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3430
- Zoro # G1531564
- UPC # 844660034308
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5.0 ft |
Length | 5 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 5 ft |
Cable Diameter | 5.8 mm |
Cable Length | 5 ft |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Orange, Overall Length 5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, D Curve (M9F23232)
- MONOPRICE Cat6 Utp Outdoor Gel Direct Burial Cable (15398)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1S)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 2 ft. (9865)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 10 ft. (3437)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (9544)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 10 ft. (3386)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (9839)
- MONOPRICE Ethernet Cable, Cat 6, Green, 14 ft. (2310)
- UNIRISE USA 10Ft Blue Cat5E Patch Cable, Utp, No Boots (PC5E-10F-BLU)
- Monoprice Voice & Data Patch Cords